Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-48, Bottoming, Oxide, 0 Flutes
Mfr # 1400106501
Zoro # G9253167
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400106501
- Zoro # G9253167
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-48 |
Shank Dia. | 0.141" |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | #4 |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.60 mm |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.32 mm |
Shank Length | 1 9/32 in |
Thread Size | #4-48 |
Description
Thread Forming Tap, Thread Size #4-48, UNF, Overall Length 1 55/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- Osg Taps