Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes
Mfr # 1400105905
Zoro # G9252941
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400105905
- Zoro # G9252941
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Thread Length | 9/16" |
Pitch Diameter Limit | H3 |
Tap Size | #4 |
75% Thread Drill Size | 2.52 mm |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 2.55 mm |
Thread Size | #4-40 |
55% Thread Drill Size | 2.60 mm |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- OX TOOLS Pro 7" Tile Setters / Buttering Trowel - OX Grip (OX-P402307)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400144201)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105908)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, M1.4-0.30, Bottoming, V, 0 Flutes (1635014315)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- Osg Thread Forming Taps