Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes
Mfr # 1400106108
Zoro # G9253027
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400106108
- Zoro # G9253027
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H5 |
Overall Length | 1-7/8" |
Tap Size | #4 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Thread Size | #4-40 |
65% Thread Drill Size | 2.55 mm |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.52 mm |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 2.60 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- KLEIN TOOLS Tool Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5139L)
- BAREBONES LIVING Barebones Folding Knife Single (HMS-2110)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410106808)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes (1605038245)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- Osg Taps