Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes
Mfr # 1400105908
Zoro # G9252957
original price:
$17.00
7% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105908
- Zoro # G9252957
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Pitch Diameter Limit | H3 |
Square Size | 0.1100 in |
55% Thread Drill Size | 2.60 mm |
75% Thread Drill Size | 2.52 mm |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 2.55 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank (E2315)
- WRIGHT TOOL Replacement Hex Bit, 1-15/16 In. (6228B)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4034)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1615010751)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- OSG Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes (1400153001)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- Osg Thread Forming Taps