Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes
Mfr # 1400105808
Zoro # G9252932
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105808
- Zoro # G9252932
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Thread Length | 9/16" |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Tap Size | #4 |
65% Thread Drill Size | 2.55 mm |
75% Thread Drill Size | 2.52 mm |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
55% Thread Drill Size | 2.60 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATGEAR T3 Tactical Auto Rescue Tool (48339)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126105)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- Osg Taps