Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes
Mfr # 1400105800
Zoro # G9252905
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105800
- Zoro # G9252905
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H2 |
Tap Size | #4 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 2.60 mm |
75% Thread Drill Size | 2.52 mm |
65% Thread Drill Size | 2.55 mm |
Thread Size | #4-40 |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hilti B36 Battery (B36 BATTERY HILTI)
- DRILL AMERICA m13x1 HSS Metric Hand Tap (DWTSMT13X1)
- GEDORE Flare Nut Wrench, Open UD, 36x41mm (400 36X41)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes (1605014216)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- OSG Thread Forming Tap, 9/16"-18, Plug, TiCN, 0 Flutes (1400149308)
- Osg Taps