Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625004403
Zoro # G9249475
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625004403
- Zoro # G9249475
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Thread Length | 9/16" |
Tap Size | #4 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 56.00mm |
Shank Dia. | 0.141" |
Thread Size | #4-40 |
55% Thread Drill Size | 2.60 mm |
65% Thread Drill Size | 2.55 mm |
Square Size | 0.1090 in |
Shank Length | 1 15/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 2.52 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- MILWAUKEE TOOL 4' Grease Gun Hose W/Fitting (ML14-37-0113)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes (1410100605)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- Osg Taps