Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes
Mfr # 1400157305
Zoro # G9256974
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400157305
- Zoro # G9256974
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H6 |
Shank Dia. | 0.141" |
55% Thread Drill Size | 2.60 mm |
Thread Size | #4-40 |
75% Thread Drill Size | 2.52 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.55 mm |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drill 1/4In (52836)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF6416LG)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes (1635014151)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, V, 0 Flutes (1605038117)
- OSG Thread Forming Tap, 3/8"-16, Plug, Oxide, 0 Flutes (1400136401)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- FRED V FOWLER CO 4Pc Deburring Cutter Set (72-483-777)
- Osg Taps