Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes
Mfr # 1400105405
Zoro # G5778744
original price:
$21.27
14% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105405
- Zoro # G5778744
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Thread Length | 9/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Overall Length | 1-7/8" |
Tap Size | #4 |
Pitch Diameter Limit | H4 |
65% Thread Drill Size | 2.55 mm |
55% Thread Drill Size | 2.60 mm |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.52 mm |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14847)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 17/24 TPI 5 pk (DJT118A5)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NR4 WSM30)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150601)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102600)
- OSG Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes (1410105808)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- Osg Thread Forming Taps