Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes
Mfr # 1400157408
Zoro # G9257026
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400157408
- Zoro # G9257026
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Pitch Diameter Limit | H7 |
Tap Size | #4 |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.52 mm |
65% Thread Drill Size | 2.55 mm |
Thread Size | #4-40 |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Engineers Tape Measure (PGPRO1025V)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- RIDGID Cutter Wheel (122SS)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- OSG Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes (1400129200)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106200)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- Osg Taps