Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes
Mfr # 1400157308
Zoro # G9256983
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400157308
- Zoro # G9256983
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H6 |
Overall Length | 1-7/8" |
Square Size | 0.1100 in |
Thread Size | #4-40 |
65% Thread Drill Size | 2.55 mm |
75% Thread Drill Size | 2.52 mm |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- HHIP 29 Degree Acme Thread Gage (4901-0031)
- HYDE Hyde Tools 2850 6 In. Flex Drywall Knife (6803498)
- BON TOOL Bon 11-299 Mortar Hoe, 10", 66" Wood Handle (11-299)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1415001908)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- GREENFIELD THREADING Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (289459)
- Osg Taps