Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes
Mfr # 1400105408
Zoro # G5803892
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105408
- Zoro # G5803892
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Shank Dia. | 0.141" |
65% Thread Drill Size | 2.55 mm |
Square Size | 0.1100 in |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 2.60 mm |
75% Thread Drill Size | 2.52 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- UNIBOR 15/16 X 4 Carbide Tipped Cutter, 3/4 Universal Shank (27430)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- OSG Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes (1635014151)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014204)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135108)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1605056245)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142600)
- Osg Thread Forming Taps