Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes
Mfr # 1400105208
Zoro # G9252896
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105208
- Zoro # G9252896
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | 2.55 mm |
Square Size | 0.1100 in |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.52 mm |
55% Thread Drill Size | 2.60 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long (61908)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410101608)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009308)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102608)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- Osg Taps