Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes
Mfr # 1400105701
Zoro # G5609861
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105701
- Zoro # G5609861
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Size | #4 |
Thread Length | 9/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H7 |
Overall Length | 1-7/8" |
75% Thread Drill Size | 2.52 mm |
55% Thread Drill Size | 2.60 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.55 mm |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- DIXON Heavy Duty, Adjustable Hydrant Wrench (189)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136100)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- Osg Thread Forming Taps