Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes
Mfr # 2864800
Zoro # G3709404
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2864800
- Zoro # G3709404
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H3 |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
75% Thread Drill Size | 2.20 mm |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD03214)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 3/4" x 1" (IBS.3/4)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- Osg Thread Forming Taps