Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes
Mfr # 1400105600
Zoro # G5542722
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105600
- Zoro # G5542722
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Shank Dia. | 0.141" |
Square Size | 0.1100 in |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.52 mm |
Thread Size | #4-40 |
65% Thread Drill Size | 2.55 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1.0 Hp 4" Inside Cut-Off Tool With Spindle Lock (6275-A)
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- SUPERIOR PARTS Aftermarket Torsion Spring Fits Max CN55, CN70, CN80, CN80F (CN55A2-74) (SP KK33058)
- CRESCENT WISS Snips Duckbill 10-1/4" (WDF10D)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- OSG Thread Forming Tap, 1"-8, Plug, V, 0 Flutes (1625018411)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- Osg Thread Forming Taps