Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes
Mfr # 1400105500
Zoro # G3144461
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400105500
- Zoro # G3144461
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Shank Dia. | 0.141" |
Tap Size | #4 |
Pitch Diameter Limit | H5 |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.52 mm |
65% Thread Drill Size | 2.55 mm |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H5, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Easy Mixer Concrete Hoe w/60" Handle (CC211)
- DYNABRADE Swivel Connector, 3/8 In.(M)NPT x (F)NPT (95461)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- KNIPEX High Leverage Bolt End Cutting Nippers, (61 01 200)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105908)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100208)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106108)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- Osg Taps