Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes
Mfr # 1400138901
Zoro # G9265697
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400138901
- Zoro # G9265697
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H11 |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 9.00 mm |
65% Thread Drill Size | 9.05 mm |
55% Thread Drill Size | 23/64 in |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- HITACHI Hitachi 2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM (2815058)
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- DRILL AMERICA 3/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX123/16)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- Osg Thread Forming Taps