Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes
Mfr # 1400138501
Zoro # G9260632
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400138501
- Zoro # G9260632
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Pitch Diameter Limit | H7 |
Thread Length | 1-1/4" |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
65% Thread Drill Size | 9.05 mm |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 9.00 mm |
55% Thread Drill Size | 23/64 in |
Square Size | 0.2860 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410110508)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123305)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142100)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- Osg Taps