Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1605038247
Zoro # G9248644
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1605038247
- Zoro # G9248644
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 4" |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H7 |
Shank Dia. | 0.381" |
Tap Length Standard | DIN |
Shank Length | 2 11/32 in |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 23/64 in |
75% Thread Drill Size | 9.00 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | 9.05 mm |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" (69-550G)
- BON TOOL Bon 82-784 Squeegee-, Poly 22" 1/8" Notch (82-784)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Black Oxide Finish (J5252FBL)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134500)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 3 Flutes (1400114301)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104600)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105300)
- Osg Taps