Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1605038245
Zoro # G9248477
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1605038245
- Zoro # G9248477
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Thread Length | 1-1/4" |
Overall Length | 4" |
Pitch Diameter Limit | H5 |
Shank Length | 2 11/32 in |
55% Thread Drill Size | 23/64 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 9.00 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 9.05 mm |
Square Size | 0.2860 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON EX-4 Spiral Screw Extractor (52404)
- PROTO Black Oxide Combination Wrench 3/8" - 12 Point (J1212BASD)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- OSG Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes (1400108605)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- Osg Thread Forming Taps