Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Bottoming, TiN, 0 Flutes
Mfr # 1400137005
Zoro # G9260203
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400137005
- Zoro # G9260203
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 1-1/4" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H6 |
75% Thread Drill Size | 9.00 mm |
Thread Size | 3/8"-24 |
Square Size | 0.2860 in |
55% Thread Drill Size | 23/64 in |
65% Thread Drill Size | 9.05 mm |
Shank Length | 1 21/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x.5 HSS Metric Hand Tap (DWTSMT10X.5)
- KO-KEN Adaptor 3/8 Square 22mm 1/4 Sq. Drive (2233A)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105705)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410100900)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102500)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- Osg Taps