Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes
Mfr # 2866808
Zoro # G3687467
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2866808
- Zoro # G3687467
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-24 |
Shank Length | 1 11/16 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RAZOR BLADES #12 SINGLE EDGE (100/PK) (TL11038)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- LENOX Hole Saw (LXAH3PSET6)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102401)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- OSG Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes (1625012248)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- Osg Taps