Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes
Mfr # 1400138008
Zoro # G9265593
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400138008
- Zoro # G9265593
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H11 |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 23/64 in |
65% Thread Drill Size | 9.05 mm |
Square Size | 0.2860 in |
75% Thread Drill Size | 9.00 mm |
Thread Size | 3/8"-24 |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 4 In, 43/44 TPI (12F790)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- DASCO Pro 1/16 In. x 4-1/2 In. Alloy Steel Pin Punch (0592-0)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- STAR ASIA External Deburrer (51950)
- Osg Thread Forming Taps