Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes
Mfr # 1400136808
Zoro # G9260133
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400136808
- Zoro # G9260133
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Pitch Diameter Limit | H4 |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
65% Thread Drill Size | 9.05 mm |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 9.00 mm |
55% Thread Drill Size | 23/64 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- MITUTOYO Needle, Carbide Point (131279)
- DRILL AMERICA D HSS Straight Shank Straight Flute Chucking Reamer (DWRRD)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- OSG Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes (1400112100)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes (1400155801)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, V, 0 Flutes (1605038117)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100208)
- Osg Thread Forming Taps