Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes
Mfr # 1400138101
Zoro # G9265611
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Overall Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400138101
- Zoro # G9265611
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H12 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
75% Thread Drill Size | 9.00 mm |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-24 |
65% Thread Drill Size | 9.05 mm |
55% Thread Drill Size | 23/64 in |
Square Size | 0.2860 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J7330M)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- Osg Taps