Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes
Mfr # 1400136608
Zoro # G9265471
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400136608
- Zoro # G9265471
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H11 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
55% Thread Drill Size | 8.90 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | 8.80 mm |
75% Thread Drill Size | 11/32 in |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-16 |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH4E09)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- Osg Thread Forming Taps