Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes
Mfr # 1400136600
Zoro # G9265444
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400136600
- Zoro # G9265444
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H11 |
Thread Length | 1-1/4" |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
65% Thread Drill Size | 8.80 mm |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Hand Tap Set, Series DWT, Imperial, 3410 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS3/4-10)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-10)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-BLK (GSUSP-BLK)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105908)
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes (1400115301)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes (1400138101)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- Osg Taps