Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes
Mfr # 1400136500
Zoro # G9265401
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400136500
- Zoro # G9265401
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H10 |
Shank Dia. | 0.381" |
65% Thread Drill Size | 8.80 mm |
Square Size | 0.2860 in |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 8.90 mm |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 11/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1/2 In, For SS, 4 Pc (37915)
- IRWIN Irwin Vise-Grip 586-12LC-3 12 Inch Large Jaw Vise Griplocking Plier Carded (586-12LC-3)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set Fits Bosch Power Tools Replaces Bosch 1617014144, PK 2 (S82)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes (1410105401)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135308)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- Osg Thread Forming Taps