Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes
Mfr # 1400136200
Zoro # G9259993
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400136200
- Zoro # G9259993
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H7 |
Thread Length | 1-1/4" |
65% Thread Drill Size | 8.80 mm |
Thread Size | 3/8"-16 |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- VESSEL NECK TORSION Power Bit PH1x50, PK2 (NTPH150P2)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400144201)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes (1605056217)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123305)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400143801)
- Osg Taps