Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625038167
Zoro # G9249931
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625038167
- Zoro # G9249931
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 4" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H7 |
Shank Length | 2 11/32 in |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 8.80 mm |
Square Size | 0.2850 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 11/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver, Extra-Short, PZ1 (012690011)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (1793097)
- OSG Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (1410103100)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102608)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105805)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- Osg Taps