Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625038165
Zoro # G9249712
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Pitch Diameter Limit H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625038165
- Zoro # G9249712
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | H5 |
Tap Size | 3/8" |
Overall Length | 4" |
Thread Length | 1-1/4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Shank Length | 2 11/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 8.80 mm |
Thread Size | 3/8"-16 |
Square Size | 0.2850 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Universal Body Clip Pliers (KTI-50201)
- BON TOOL JAG Clamp - XL (Pair) (21-291)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- Osg Thread Forming Taps