Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes
Mfr # 1400135305
Zoro # G3445452
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400135305
- Zoro # G3445452
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H7 |
Tap Size | 3/8" |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.80 mm |
55% Thread Drill Size | 8.90 mm |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING UNIVERSAL RETHREADING SET 53 PC (CTA8240)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9019)
- OSG Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes (1636001508)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143600)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- Osg Thread Forming Taps