Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes
Mfr # 1400134505
Zoro # G9259537
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- List Number 14001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400134505
- Zoro # G9259537
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/4" |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | 8.80 mm |
75% Thread Drill Size | 11/32 in |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- K-TOOL INTERNATIONAL Center Punch, 1/8" (KTI-72931)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100700)
- Osg Thread Forming Taps