Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes
Mfr # 2866600
Zoro # G3654104
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2866600
- Zoro # G3654104
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/4" |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2860 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 11/16 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- LOUISVILLE Sawhorse Ladder, Aluminum, 34" W x 37" H (L-2032-03)
- OSG HSS End Mill, 1-1/4in.dia., 6in.Cut L (5586100)
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes (1400115301)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105100)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- Osg Taps