Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes
Mfr # 1400134600
Zoro # G9259555
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400134600
- Zoro # G9259555
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1-1/4" |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Square Size | 0.2860 in |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.80 mm |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.90 mm |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 (MHSTK52)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes (1410103501)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (1400143105)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000008)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- Osg Taps