Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes
Mfr # 1400157000
Zoro # G9268436
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- List Number 14001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400157000
- Zoro # G9268436
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H14 |
Thread Length | 2" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Overall Length | 4-1/4" |
Shank Length | 1 13/16 in |
55% Thread Drill Size | 18.40 mm |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 18.30 mm |
75% Thread Drill Size | 23/32 in |
Square Size | 0.4420 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- TOOLSOL Torx Extractor Bits (7pcs Set) For Damaged Fasteners (1010827)
- MARSHALLTOWN Line Blocks, 3-3/4 In, Hardwood, Pair (86)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- OSG Thread Forming Tap, M10-1.25, Bottoming, Bright, 0 Flutes (1415310300)
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes (1400115301)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- Osg Thread Forming Taps