Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes
Mfr # 1400156105
Zoro # G9268253
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400156105
- Zoro # G9268253
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Thread Length | 2" |
Overall Length | 4-1/4" |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H14 |
Tap Size | 3/4" |
55% Thread Drill Size | 18.40 mm |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Shank Length | 1 13/16 in |
65% Thread Drill Size | 18.30 mm |
75% Thread Drill Size | 23/32 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- GEARWRENCH Triple Square Bit Socket 1/2" Drive x 12mm, 4.680" Length, Chrome plated (80666)
- ECONOLINE Trap Door Gasket (410546)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- WIDIA Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes (GT265015)
- Osg Taps