Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes
Mfr # 1400155801
Zoro # G9268122
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400155801
- Zoro # G9268122
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Thread Length | 2" |
Pitch Diameter Limit | H11 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Overall Length | 4-1/4" |
Shank Length | 1 13/16 in |
65% Thread Drill Size | 18.30 mm |
55% Thread Drill Size | 18.40 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 23/32 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in. S-Hook for PACKOUT Wall-Mounted Storage (48-22-8333)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #45 (C15898)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- DRILL AMERICA 1/2" HSS Left Hand Jobber Length Drill Bit (DWDLH1/2)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes (1410100905)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102501)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes (1410105808)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- Osg Thread Forming Taps