Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-16, Bottoming, Bright, 0 Flutes
Mfr # 1400155300
Zoro # G9264726
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400155300
- Zoro # G9264726
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Overall Length | 4-1/4" |
Thread Length | 2" |
Tap Dimension Type | Inch |
Shank Dia. | 0.590" |
Pitch Diameter Limit | H6 |
Tap Size | 3/4" |
55% Thread Drill Size | 18.40 mm |
75% Thread Drill Size | 23/32 in |
Shank Length | 1 13/16 in |
65% Thread Drill Size | 18.30 mm |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High Speed Steel Blades (DW6655)
- GREENLEE Dies (45565)
- REMCO Hygienic Tool Hanger, Green (06152)
- DRILL AMERICA m7x1 Carbon Steel Hex Die (DWTMHX7X1)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes (1410100605)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (2868508)
- OSG Thread Forming Tap, 5/8"-18, Plug, TiN, 0 Flutes (1400152905)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- Osg Taps