Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-10, Plug, V, 0 Flutes
Mfr # 1625034140
Zoro # G0216358
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625034140
- Zoro # G0216358
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H10 |
Shank Dia. | 0.590" |
Thread Length | 2" |
Overall Length | 4.920" |
Tap Size | 3/4" |
75% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 18.10 mm |
Shank Length | 2 15/32 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 45/64 in |
Square Size | 0.4420 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (98726D2B41435)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- Osg Thread Forming Taps