Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-10, Plug, TiN, 0 Flutes
Mfr # 1400154405
Zoro # G9264586
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400154405
- Zoro # G9264586
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Square Size | 0.4420 in |
65% Thread Drill Size | 45/64 in |
Thread Size | 3/4"-10 |
Shank Length | 1 13/16 in |
75% Thread Drill Size | 17.70 mm |
55% Thread Drill Size | 18.10 mm |
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E247)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5364FL)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135108)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009008)
- Osg Taps