Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes
Mfr # 1400154501
Zoro # G9264613
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400154501
- Zoro # G9264613
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Thread Length | 2" |
Tap Size | 3/4" |
Shank Dia. | 0.590" |
Pitch Diameter Limit | H7 |
Overall Length | 4-1/4" |
75% Thread Drill Size | 17.70 mm |
Shank Length | 1 13/16 in |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.10 mm |
Square Size | 0.4420 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H7, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- STEELMAN 7-Spline 11/16" Locking Lug Nut Socket (78545)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- DREMEL Oscillating Tool Blade, PK3 (MM488BU)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes (1626003608)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110205)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400104908)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105108)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- Osg Taps