Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-10, Plug, Bright, 0 Flutes
Mfr # 1400155200
Zoro # G9268034
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400155200
- Zoro # G9268034
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Thread Length | 2" |
Pitch Diameter Limit | H14 |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Tap Size | 3/4" |
75% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.10 mm |
Square Size | 0.4420 in |
Shank Length | 1 13/16 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 1.5-3.3 Lb (BHR-15)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J07527M)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1415001908)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1400130208)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400144400)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5563181)
- Osg Taps