Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-10, Bottoming, V, 0 Flutes
Mfr # 1605034110
Zoro # G0214897
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Thread Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1605034110
- Zoro # G0214897
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 2-3/8" |
Pitch Diameter Limit | H10 |
Overall Length | 4.920" |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
65% Thread Drill Size | 45/64 in |
75% Thread Drill Size | 17.70 mm |
55% Thread Drill Size | 18.10 mm |
Tap Length Standard | DIN |
Thread Size | 3/4"-10 |
Shank Length | 2 15/32 in |
Square Size | 0.4420 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Bulk Lifter, 4-1/2 lb., Ceramic (ML72C)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 21/32 (C20742)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- REGAL CUTTING TOOLS 3/8"-16 NC H7 Bottom SuperTuf MF-DA Forming Tap with TiCN (077970MS)
- Osg Taps