Shop All Thread Forming Taps
Osg
Thread Forming Tap, #3-56, Bottoming, Bright, 0 Flutes
Mfr # 1400104800
Zoro # G9252783
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-56
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400104800
- Zoro # G9252783
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #3-56 |
Tap Size | #3 |
Pitch Diameter Limit | H7 |
Overall Length | 1-13/16" |
Shank Dia. | 0.141" |
Thread Length | 1/2" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 2.28 mm |
Thread Size | #3-56 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 2.30 mm |
Square Size | 0.1100 in |
55% Thread Drill Size | 2.34 mm |
Description
Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1 51/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334HT)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136100)
- OSG Thread Forming Tap, M10-1.25, Bottoming, Bright, 0 Flutes (1415310300)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes (1410105401)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1615010751)
- Osg Thread Forming Taps