Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1626000208
Zoro # G9301957
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1626000208
- Zoro # G9301957
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 45.00mm |
Shank Dia. | 0.141" |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 35/64 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 16.90 mm |
65% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
Square Size | 0.1090 in |
Description
Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 2 1/4 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H2, Class of Fit 2B, Number of Flutes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, CS, Soft Grip Handle, 6 (DXTT-2-152)
- STANLEY FATMAX® Cable Cutter – 8" (89-874)
- BIG HORN V Push Sticks (10223)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400149901)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127100)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- OSG Thread Forming Tap, M8-1.00, Bottoming, V, 0 Flutes (1635080118)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105805)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- Osg Thread Forming Taps