Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes
Mfr # 2864408
Zoro # G9270116
original price:
$23.10
17% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2864408
- Zoro # G9270116
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Tap Size | #2 |
Overall Length | 1-3/4" |
75% Thread Drill Size | 1.73 mm |
65% Thread Drill Size | 1.80 mm |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #49 |
Square Size | 0.1100 in |
Thread Size | #2-56 |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-1/8)
- CROWN TOOLS 10 Inch Gents Saw - 18 TPI (20254)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- DYNABRADE Vacuum Dynafile Ii Abrasive Belt Tool (40330)
- OSG Thread Forming Tap, 3/8"-16, Plug, Oxide, 0 Flutes (1400136401)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- Osg Taps