Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes
Mfr # 1400102808
Zoro # G5634842
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400102808
- Zoro # G5634842
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Overall Length | 1-3/4" |
Shank Dia. | 0.141" |
Tap Size | #2 |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | 1.80 mm |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1100 in |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- GS TOOLING ER32 Collet Chuck Nut Wrenches (337398)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, M8-0.75, Plug, V, 0 Flutes (1635087547)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102801)
- Osg Taps