Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes
Mfr # 1400102501
Zoro # G5778026
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400102501
- Zoro # G5778026
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Overall Length | 1-3/4" |
Tap Size | #2 |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Pitch Diameter Limit | H2 |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1100 in |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR Step Reamer 3-pc Kit (19K02)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- PROTO PULLER HANDLE T-ROD ACME THD (PO4260R)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes (1410100905)
- Osg Thread Forming Taps